Specifications
Dimensions
- Case Size6105Y
- NEMA / IEC Frame Size143TC
- Ratio21:1
Details
- Input TypeC-Face
- Manufacturer Catalog NumberPA051288
- MountingFoot Mount
- Reducer TypeCycloidal
- Reduction21:1
- SeriesCyclo 6000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)