Overview
Mfr description
PA051354 CNHJ-6105Y-119 143TC
Specifications
- Reducer TypeCycloidal
- Ratio119:1
- Actual Ratio119:1
- Input TypeC-Face
- Reduction119:1
- MountingFoot Mount
- NEMA / IEC Frame Size143TC
- Nominal Ratio119:1
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data