Specifications
Dimensions
- Case Size6120Y
- NEMA / IEC Frame Size56C
- Ratio43:1
Details
- Manufacturer Catalog NumberPA052067
- MountingFoot Mount
- Reducer TypeCycloidal
- Reduction43:1
- SeriesCyclo 6000
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)