Motion
CVVJ-6175Y-25 254TC

SUMITOMO DRIVE TECH
CVVJ-6175Y-25 254TC

25:1 Reduction, 25:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #10479652
MFR #CVVJ-6175Y-25 254TC
Price$12,190.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CVVJ-6175Y-25 254TC

25:1 Reduction, 25:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #10479652
MFR #CVVJ-6175Y-25 254TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,190.60/each

Specifications

Dimensions

  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    254TC
  • Ratio
    25:1

Details

  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA052306
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    25:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Overview

Mfr description
PA052306 CVVJ-6175Y-25 254TC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought