Specifications
Dimensions
- NEMA / IEC Frame Size184TC
- Ratio6:1
Details
- Input TypeC-Face
- Manufacturer Catalog NumberPA052647
- MountingFoot Mount
- Reducer TypeCycloidal
- Reduction06:1
- SeriesCyclo 6000
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)