Overview
Mfr description
PA053389 CNHJ-6115Y-21 145TC
Specifications
- Reducer TypeCycloidal
- Ratio21:1
- Actual Ratio21:1
- NEMA / IEC Frame Size145TC
- Nominal Ratio21:1
- SeriesCyclo 6000
- Torque Rating (in-lb)Up to 603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data