Motion
CNV-6105Y-35
35:1 Reduction, 35:1 Ratio, Solid Output Type, Foot Mount, Flange Mount, Case Mount
MI ITEM #10479740
MFR #CNV-6105Y-35
Price$2,371.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35:1 Reduction, 35:1 Ratio, Solid Output Type, Foot Mount, Flange Mount, Case Mount
MI ITEM #10479740
MFR #CNV-6105Y-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,371.53/each

Specifications

Dimensions

  • Case Size
    6105
  • Maximum Output Torque
    68200 N-m;603620
  • Ratio
    35:1

Details

  • Manufacturer Catalog Number
    PA055303
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Reduction
    35:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Overview

Mfr description
PA055303 CNV-6105Y-35

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought