Motion
CNHM01-6060A-29 (T16)

SUMITOMO DRIVE TECH
CNHM01-6060A-29 (T16)

29:1 Reduction, 29:1 Ratio, Foot Mount
Mi Item #10479751
MFR #CNHM01-6060A-29 (T16)
Price$1,137.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM01-6060A-29 (T16)

29:1 Reduction, 29:1 Ratio, Foot Mount
Mi Item #10479751
MFR #CNHM01-6060A-29 (T16)

Mfr description
PA055674 CNHM01-6060A-29 (T16)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,137.08/each

Specifications

Dimensions

  • Case Size
    6060
  • Ratio
    29:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA055674
  • Max Input Horsepower
    0.125 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    29:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)