Motion
PA055967 CNH-6075-17 (MTERIC SHAFT)

SUMITOMO DRIVE TECH
PA055967 CNH-6075-17 (MTERIC SHAFT)

17:1 Reduction, 17:1 Ratio, Foot Mount, Flange Mount, Case Mount
MI ITEM #10479768
MFR #PA055967 CNH-6075-17 (MTERIC SHAFT)
List Price$1,102.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA055967 CNH-6075-17 (MTERIC SHAFT)

17:1 Reduction, 17:1 Ratio, Foot Mount, Flange Mount, Case Mount
MI ITEM #10479768
MFR #PA055967 CNH-6075-17 (MTERIC SHAFT)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,102.52/each for your price

Overview

Mfr description
PA055967 CNH-6075-17 (MTERIC SHAFT)

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    17:1
  • Actual Ratio
    17:1
  • Reduction
    17:1
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Case Size
    6075
  • Maximum Output Torque
    68200 N-m;603620
  • Nominal Ratio
    17:1
  • Series
    Cyclo 6000
  • Output Bore Type
    Solid shaft
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text