1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SUMITOMO DRIVE TECH
CNHM05-6075YA-B-8 1/2HP
08:1 Reduction, 8:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #
10479804
MFR #
CNHM05-6075YA-B-8 1/2HP
Price
$2,145.37
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
SUMITOMO DRIVE TECH CNHM05-6075YA-B-8 1/2HP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SUMITOMO DRIVE TECH
CNHM05-6075YA-B-8 1/2HP
08:1 Reduction, 8:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #
10479804
MFR #
CNHM05-6075YA-B-8 1/2HP
Mfr description
PA057007 CNHM05-6075YA-B-8 1/2HP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,145
.37
/each
Add to Cart
Specifications
Dimensions
Ratio
8:1
Details
Housing Material
Bearing Grade Steel
Input Style
Integral Motor
Manufacturer Catalog Number
PA057007
Max Input Horsepower
0.5 hp
Mounting
Foot Mount
Reducer Type
Cycloidal
Reduction
08:1
Series
Cyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items