Motion
CNHX-6100Y-43 56C

SUMITOMO DRIVE TECH
CNHX-6100Y-43 56C

43:1 Reduction, 43:1 Ratio, C-Face Input Type, Solid Output Type, 52/100 bearing-grade steel Housing Material
Mi Item #10479810
MFR #CNHX-6100Y-43 56C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHX-6100Y-43 56C

43:1 Reduction, 43:1 Ratio, C-Face Input Type, Solid Output Type, 52/100 bearing-grade steel Housing Material
Mi Item #10479810
MFR #CNHX-6100Y-43 56C

Mfr description
PA057070 CNHX-6100Y-43 56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    6100
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    56C
  • Ratio
    43:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    03.601.50.013
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Reduction
    43:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)