Motion
CNHJ-6120Y-15 145TC

SUMITOMO DRIVE TECH
CNHJ-6120Y-15 145TC

15:1 Reduction, 15:1 Ratio, C-Face Input Type, Foot Mount
Mi Item #10479820
MFR #CNHJ-6120Y-15 145TC
Price$4,199.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6120Y-15 145TC

15:1 Reduction, 15:1 Ratio, C-Face Input Type, Foot Mount
Mi Item #10479820
MFR #CNHJ-6120Y-15 145TC

Mfr description
PA057236 CNHJ-6120Y-15 145TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,199.66/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    145TC
  • Ratio
    15:1

Details

  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA057236
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    15:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)