Overview
Mfr description
PA058034 CNH-6125-17 T16
Specifications
- Reducer TypeCycloidal
- Ratio17:1
- MountingFoot Mount
- Manufacturer Reducer Size6125
- Housing MaterialBearing Grade Steel
- Case Size6125
- Standards MetAGMA
- LubricationGrease
- Nominal Ratio17:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data