Motion
PA058096 CNFM02-6075YA-43 1/4HP

SUMITOMO DRIVE TECH
PA058096 CNFM02-6075YA-43 1/4HP

43:1 Reduction, 43:1 Ratio, Flange Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10479881
MFR #PA058096 CNFM02-6075YA-43 1/4HP
List Price$1,385.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA058096 CNFM02-6075YA-43 1/4HP

43:1 Reduction, 43:1 Ratio, Flange Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10479881
MFR #PA058096 CNFM02-6075YA-43 1/4HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,385.22/each for your price

Overview

Mfr description
PA058096 CNFM02-6075YA-43 1/4HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    43:1
  • Reduction
    43:1
  • Mounting
    Flange Mount
  • Housing Material
    52/100 bearing-grade steel
  • Case Size
    6075
  • Maximum Output RPM
    40.7 rpm
  • Max Input Horsepower
    0.25 hp;0.1864 kW
  • Input Style
    Integral Motor
  • Nominal Ratio
    43:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought