Specifications
Dimensions
- Case Size6120
- NEMA / IEC Frame Size56C
- Ratio29:1
Details
- Input TypeC-Face
- Manufacturer Catalog NumberCNHX-6120Y-29
- MountingFoot Mount
- Output Bore TypeKeyed Solid Shaft
- Reducer TypeCycloidal
- SeriesCyclo 6000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)