Motion
CNFX-6105Y-87 56C

SUMITOMO DRIVE TECH
CNFX-6105Y-87 56C

87:1 Reduction, 87:1 Ratio, Hollow Bore Input Type, 1.1250 in Output Shaft Diameter, Flange Mount, Cast Iron Housing Material
Mi Item #10479916
MFR #CNFX-6105Y-87 56C
Price$3,115.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNFX-6105Y-87 56C

87:1 Reduction, 87:1 Ratio, Hollow Bore Input Type, 1.1250 in Output Shaft Diameter, Flange Mount, Cast Iron Housing Material
Mi Item #10479916
MFR #CNFX-6105Y-87 56C

Mfr description
PA058623 CNFX-6105Y-87 56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,115.98/each

Specifications

Dimensions

  • Case Size
    6105
  • Manufacturer Reducer Size
    6105
  • Maximum Output RPM
    45.9 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.1250 in
  • Output Size
    1.1250 in
  • Ratio
    87:1
  • Service Factor
    1.0
  • Shaft Length
    1.3800 in
  • Weight
    11.5 kg

Details

  • Country of Origin
    Japan
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    Hollow Bore
  • Manufacturer Catalog Number
    PA058623
  • Max Input Horsepower
    0.565 kW
  • Mounting
    Flange Mount
  • Overhung Load Capacity
    5400 N
  • Reducer Type
    Cycloidal
  • Reduction
    87:1
  • Sealing Type
    Nitrile
  • Series
    Servo Cyclo
  • Torque Rating (in-lb)
    299 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)