Overview
Mfr description
PA059245 CNHJ-6110Y-11 145TC
Specifications
- Reducer TypeCycloidal
- Ratio11:1
- Actual Ratio11:1
- Input TypeC-Face
- Reduction11:1
- MountingFlange Mount
- NEMA / IEC Frame Size145TC
- Case Size6110
- Nominal Ratio11:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data