Motion
CNHX-6125Y-21 184TC

SUMITOMO DRIVE TECH
CNHX-6125Y-21 184TC

21:1 Reduction, 21:1 Ratio, Bearing Grade Steel Housing Material
MI ITEM #10479965
MFR #CNHX-6125Y-21 184TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHX-6125Y-21 184TC

21:1 Reduction, 21:1 Ratio, Bearing Grade Steel Housing Material
MI ITEM #10479965
MFR #CNHX-6125Y-21 184TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    6125
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    184TC
  • Ratio
    21:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    NEMA C-Face
  • Manufacturer Catalog Number
    PA059469
  • Max Input Horsepower
    200 hp
  • Reducer Type
    Cycloidal
  • Reduction
    21:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Overview

Mfr description
PA059469 CNHX-6125Y-21 184TC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought