Motion
PA059723 CHHS-6175Y-SB-29 R41, A01,

SUMITOMO DRIVE TECH
PA059723 CHHS-6175Y-SB-29 R41, A01,

CHHS-6175Y-SB-29 R41,A01,254T
MI ITEM #10479977
MFR #PA059723 CHHS-6175Y-SB-29 R41, A01,
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA059723 CHHS-6175Y-SB-29 R41, A01,

CHHS-6175Y-SB-29 R41,A01,254T
MI ITEM #10479977
MFR #PA059723 CHHS-6175Y-SB-29 R41, A01,

Mfr description
PA059723 CHHS-6175Y-SB-29 R41, A01,
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    16.89 in
  • Input Size
    1-3/8 in
  • Manufacturer Reducer Size
    6175
  • Maximum Output Torque
    25065.051723407996
  • NEMA / IEC Frame Size
    254TC
  • Output Shaft Diameter
    2-3/4 in
  • Ratio
    29:1

Details

  • Housing Material
    Cast Iron
  • Max Input Horsepower
    25.250 hp @ 1750 rpm
  • Overhung Load Capacity
    4059.74 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Standards Met
    AGMA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)