Motion
CNHX-610HY-6 56C

SUMITOMO DRIVE TECH
CNHX-610HY-6 56C

06:1 Reduction, 6:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
Mi Item #10479985
MFR #CNHX-610HY-6 56C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHX-610HY-6 56C

06:1 Reduction, 6:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
Mi Item #10479985
MFR #CNHX-610HY-6 56C

Mfr description
PA059882 CNHX-610HY-6 56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    610
  • Maximum Output RPM
    291.6667 rpm
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    56C
  • Ratio
    6:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    NEMA C-Face
  • Manufacturer Catalog Number
    PA059882
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    06:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)