Overview
Mfr description
PA061170 CHHS-6275Y-59(B21, R92,
- Footed, C-face adapter
- Quiet, efficient and reliable operation with high torque density and compact size
- Interchangeable cast iron housings in foot, flanged or face mount configurations
- Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
- Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
- 24-month warranty backs up the superb Cyclo product reputation
- Manufacturer: Sumitomo Drive Technologies
Specifications
- Reducer TypeInline
- Ratio59:1
- Input Size3-1/2 in
- Output Shaft Diameter7 in
- ReductionSingle
- Manufacturer Reducer Size6275
- Housing MaterialCast Iron
- Maximum Output Torque603000
- Overhung Load Capacity55800.00 lb
- Standards MetAGMA
- Housing Height45.71 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data