Motion
CNVX-6090Y-17 56C

SUMITOMO DRIVE TECH
CNVX-6090Y-17 56C

17:1 Reduction, 17:1 Ratio, C-Face Input Type, Bearing Grade Steel Housing Material
Mi Item #10480052
MFR #CNVX-6090Y-17 56C
Price$1,890.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVX-6090Y-17 56C

17:1 Reduction, 17:1 Ratio, C-Face Input Type, Bearing Grade Steel Housing Material
Mi Item #10480052
MFR #CNVX-6090Y-17 56C

Mfr description
PA061187 CNVX-6090Y-17 56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,890.95/each

Specifications

Dimensions

  • Case Size
    6090
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    56C
  • Ratio
    17:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA061187
  • Reducer Type
    Cycloidal
  • Reduction
    17:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)