Motion
CHH-6175Y-SB-25 (254T)

SUMITOMO DRIVE TECH
CHH-6175Y-SB-25 (254T)

Inline Speed Reducer - Single Reduction, 25:1 Ratio, C-Face Input Type, 1-3/8 in Input Size, Solid Output Type, 2-3/4 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #10480059
MFR #CHH-6175Y-SB-25 (254T)
Price$12,149.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHH-6175Y-SB-25 (254T)

Inline Speed Reducer - Single Reduction, 25:1 Ratio, C-Face Input Type, 1-3/8 in Input Size, Solid Output Type, 2-3/4 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #10480059
MFR #CHH-6175Y-SB-25 (254T)

Mfr description
PA061318 CHH-6175Y-SB-25 (254T)
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,149.77/each

Specifications

Dimensions

  • Case Size
    6175Y
  • Housing Height
    16.89 in
  • Input Size
    1-3/8 in
  • Manufacturer Reducer Size
    6175
  • Maximum Output Torque
    22368.9200537134
  • NEMA / IEC Frame Size
    254TC
  • Output Shaft Diameter
    2-3/4 in
  • Ratio
    25:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA061318
  • Max Input Horsepower
    26.139 hp @ 1750 rpm
  • Mounting
    Foot Mount
  • Output Bore Type
    Solid shaft
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    3870.10 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)