Motion
PA061472 CNHM08-6095YB-B-29 (PRODUCT-ID

SUMITOMO DRIVE TECH
PA061472 CNHM08-6095YB-B-29 (PRODUCT-ID

29:1 Reduction, 29:1 Ratio, Foot Mount
MI ITEM #10480071
MFR #PA061472 CNHM08-6095YB-B-29 (PRODUCT-ID
List Price$2,808.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA061472 CNHM08-6095YB-B-29 (PRODUCT-ID

29:1 Reduction, 29:1 Ratio, Foot Mount
MI ITEM #10480071
MFR #PA061472 CNHM08-6095YB-B-29 (PRODUCT-ID

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,808.15/each for your price

Overview

Mfr description
PA061472 CNHM08-6095YB-B-29 (PRODUCT-ID

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    29:1
  • Reduction
    29:1
  • Mounting
    Foot Mount
  • Case Included
    No
  • Max Input Horsepower
    175 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    29:1
  • Series
    Cyclo 6000
  • Suitable For Washdown Environment
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text