Motion
CNHM01-6075YC-8 1/8HP 230/460V

SUMITOMO DRIVE TECH
CNHM01-6075YC-8 1/8HP 230/460V

08:1 Reduction, 8:1 Ratio, Solid Output Type, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10480078
MFR #CNHM01-6075YC-8 1/8HP 230/460V
Price$1,228.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM01-6075YC-8 1/8HP 230/460V

08:1 Reduction, 8:1 Ratio, Solid Output Type, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10480078
MFR #CNHM01-6075YC-8 1/8HP 230/460V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,228.16/each

Specifications

Dimensions

  • Case Size
    6075
  • Ratio
    8:1

Details

  • Case Included
    No
  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA061701
  • Max Input Horsepower
    0.125 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Reduction
    08:1
  • Series
    Cyclo 6000

Overview

Mfr description
PA061701 CNHM01-6075YC-8 1/8HP 230/460V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought