Overview
Mfr description
PA061988 CNHX-6095Y-21 145TC
Specifications
- Reducer TypeCycloidal
- Ratio21:1
- Actual Ratio21:1
- Input TypeC-Face
- Reduction21:1
- NEMA / IEC Frame Size145TC
- Case Size6095
- Nominal Ratio21:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data