Motion
CNFJ-6090Y-87 56C

SUMITOMO DRIVE TECH
CNFJ-6090Y-87 56C

87:1 Reduction, 87:1 Ratio, C-Face Input Type, Solid Output Type, Flange Mount
MI ITEM #10480109
MFR #CNFJ-6090Y-87 56C
Price$2,066.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNFJ-6090Y-87 56C

87:1 Reduction, 87:1 Ratio, C-Face Input Type, Solid Output Type, Flange Mount
MI ITEM #10480109
MFR #CNFJ-6090Y-87 56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,066.84/each

Specifications

Dimensions

  • Case Size
    6090
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    56C
  • Ratio
    87:1

Details

  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA062101
  • Mounting
    Flange Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Reduction
    87:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Overview

Mfr description
PA062101 CNFJ-6090Y-87 56C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought