Motion
CNVX-6075Y-8 (56C)

SUMITOMO DRIVE TECH
CNVX-6075Y-8 (56C)

08:1 Reduction, 8:1 Ratio, Foot Mount, Flange Mount, Case Mount
Mi Item #10480132
MFR #CNVX-6075Y-8 (56C)
Price$1,671.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVX-6075Y-8 (56C)

08:1 Reduction, 8:1 Ratio, Foot Mount, Flange Mount, Case Mount
Mi Item #10480132
MFR #CNVX-6075Y-8 (56C)

Mfr description
PA062596 CNVX-6075Y-8 (56C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,671.07/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Ratio
    8:1

Details

  • Manufacturer Catalog Number
    PA062596
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    08:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)