Overview
Mfr description
PA063540 CNFJ-6100Y-87 56C
Specifications
- Reducer TypeCycloidal
- Ratio87:1
- Actual Ratio87:1
- Reduction87:1
- MountingFlange Mount
- NEMA / IEC Frame Size56C
- Case Size6100
- Input StyleNEMA C-Face
- Nominal Ratio87:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data