Overview
Mfr description
PA064156 CNHJ-6125Y-71 182TC
Specifications
- Reducer TypeCycloidal
- Ratio71:1
- Actual Ratio71:1
- Input TypeC-Face
- MountingFoot Mount
- NEMA / IEC Frame Size182TC
- Case Size6125
- Nominal Ratio71:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data