Motion
CNVX-6090Y-11 56C

SUMITOMO DRIVE TECH
CNVX-6090Y-11 56C

11:1 Reduction, 11:1 Ratio, C-Face Input Type, Solid Output Type, Flange Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10480242
MFR #CNVX-6090Y-11 56C
Price$1,890.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVX-6090Y-11 56C

11:1 Reduction, 11:1 Ratio, C-Face Input Type, Solid Output Type, Flange Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10480242
MFR #CNVX-6090Y-11 56C

Mfr description
PA064172 CNVX-6090Y-11 56C
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,890.95/each

Specifications

Dimensions

  • Case Size
    6090Y
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    56C
  • Ratio
    11:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA064172
  • Mounting
    Flange Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Reduction
    11:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)