Motion
CNHX-6100Y-29 143TC

SUMITOMO DRIVE TECH
CNHX-6100Y-29 143TC

29:1 Reduction, 29:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #10480284
MFR #CNHX-6100Y-29 143TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHX-6100Y-29 143TC

29:1 Reduction, 29:1 Ratio, C-Face Input Type, Foot Mount
MI ITEM #10480284
MFR #CNHX-6100Y-29 143TC

Mfr description
PA064786 CNHX-6100Y-29 143TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    6100
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    143TC
  • Ratio
    29:1

Details

  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA064786
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    29:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)