Motion
CNH-6120Y-SB-87 143T

SUMITOMO DRIVE TECH
CNH-6120Y-SB-87 143T

87:1 Reduction, 87:1 Ratio, 52/100 bearing-grade steel Housing Material
MI ITEM #10480289
MFR #CNH-6120Y-SB-87 143T
Price$5,427.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNH-6120Y-SB-87 143T

87:1 Reduction, 87:1 Ratio, 52/100 bearing-grade steel Housing Material
MI ITEM #10480289
MFR #CNH-6120Y-SB-87 143T

Mfr description
PA064900 CNH-6120Y-SB-87 143T
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,427.82/each

Specifications

Dimensions

  • Case Size
    6120Y
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    143T
  • Ratio
    87:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Manufacturer Catalog Number
    PA064900
  • Reducer Type
    Cycloidal
  • Reduction
    87:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)