Motion
CNHJ-6080Y-87 56C

SUMITOMO DRIVE TECH
CNHJ-6080Y-87 56C

87:1 Reduction, 87:1 Ratio, Foot Mount
Mi Item #10480293
MFR #CNHJ-6080Y-87 56C
Price$1,765.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6080Y-87 56C

87:1 Reduction, 87:1 Ratio, Foot Mount
Mi Item #10480293
MFR #CNHJ-6080Y-87 56C

Mfr description
PA064961 CNHJ-6080Y-87 56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,765.30/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Ratio
    87:1

Details

  • Input Style
    NEMA C-Face
  • Manufacturer Catalog Number
    PA064961
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    87:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)