Motion
CHHP-6170Y-29 213T

SUMITOMO DRIVE TECH
CHHP-6170Y-29 213T

Inline Speed Reducer - Single Reduction, 29:1 Ratio, C-Face Input Type, 1-3/8 in Input Size, 2-3/4 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #10480307
MFR #CHHP-6170Y-29 213T
Price$10,475.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHP-6170Y-29 213T

Inline Speed Reducer - Single Reduction, 29:1 Ratio, C-Face Input Type, 1-3/8 in Input Size, 2-3/4 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #10480307
MFR #CHHP-6170Y-29 213T

Mfr description
PA065226 CHHP-6170Y-29 213T
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,475.57/each

Specifications

Dimensions

  • Case Size
    6170
  • Housing Height
    16.89 in
  • Input Size
    1-3/8 in
  • Manufacturer Reducer Size
    6170
  • Maximum Output Torque
    19028.494659025528
  • NEMA / IEC Frame Size
    213TC
  • Output Shaft Diameter
    2-3/4 in
  • Ratio
    29:1

Details

  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA065226
  • Max Input Horsepower
    19.169 hp @ 1750 rpm
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    4141.96 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)