Motion
CNHJ-6075DAY-187 56C

SUMITOMO DRIVE TECH
CNHJ-6075DAY-187 56C

187:1 Reduction, 187:1 Ratio, Foot Mount
Mi Item #10480311
MFR #CNHJ-6075DAY-187 56C
Price$1,784.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-6075DAY-187 56C

187:1 Reduction, 187:1 Ratio, Foot Mount
Mi Item #10480311
MFR #CNHJ-6075DAY-187 56C

Mfr description
PA065287 CNHJ-6075DAY-187 56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,784.14/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Ratio
    187:1

Details

  • Manufacturer Catalog Number
    PA065287
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    187:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)