Overview
Mfr description
PA065695 CNHM05-6100YB-B-29 (PRODUCT-ID
Specifications
- Reducer TypeCycloidal
- Ratio29:1
- Actual Ratio29:1
- Reduction29:1
- MountingFoot Mount
- Case Size6100
- Input StyleIntegral Motor
- Standards MetIE3
- Nominal Ratio29:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data