Overview
Mfr description
PA065716 CNHJ-6125Y-17 143TC
Specifications
- Reducer TypeCycloidal
- Ratio17:1
- Actual Ratio17:1
- Reduction17:1
- MountingFoot Mount
- NEMA / IEC Frame Size143TC
- Case Size6125
- Input StyleNEMA C-Face
- Nominal Ratio17:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data