Specifications
Dimensions
- Housing Height26.26 in
- Input Size2-1/4 in
- Manufacturer Reducer Size6235
- Maximum Output Torque168000
- Ratio29:1
Details
- Housing MaterialCast Iron
- Overhung Load Capacity40100.00 lb
- Reducer TypeInline
- ReductionSingle
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)