Motion
CHHJ-616HY-29 215TC

SUMITOMO DRIVE TECH
CHHJ-616HY-29 215TC

Inline Speed Reducer - Single Reduction, 29:1 Ratio, C-Face Input Type, 1-1/8 in Input Size, 2-1/4 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #10480380
MFR #CHHJ-616HY-29 215TC
Price$7,619.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHJ-616HY-29 215TC

Inline Speed Reducer - Single Reduction, 29:1 Ratio, C-Face Input Type, 1-1/8 in Input Size, 2-1/4 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #10480380
MFR #CHHJ-616HY-29 215TC

Mfr description
PA066297 CHHJ-616HY-29 215TC
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,619.78/each

Specifications

Dimensions

  • Case Size
    616
  • Housing Height
    407.00 in
  • Input Size
    1-1/8 in
  • Manufacturer Reducer Size
    616H
  • Maximum Output Torque
    15186.867800241844
  • NEMA / IEC Frame Size
    215TC
  • Output Shaft Diameter
    2-1/4 in
  • Ratio
    29:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA066297
  • Max Input Horsepower
    15.299 hp @ 1750 rpm
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    3648.15 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)