Specifications
Dimensions
- NEMA / IEC Frame Size145TC
- Ratio8:1
Details
- Input TypeC-Face
- Manufacturer Catalog NumberPA066700
- MountingFoot Mount
- Reducer TypeCycloidal
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)