Motion
CNHM05-6090YB-35 1/2HP

SUMITOMO DRIVE TECH
CNHM05-6090YB-35 1/2HP

35:1 Reduction, 35:1 Ratio, Foot Mount
MI ITEM #10480446
MFR #CNHM05-6090YB-35 1/2HP
Price$1,567.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM05-6090YB-35 1/2HP

35:1 Reduction, 35:1 Ratio, Foot Mount
MI ITEM #10480446
MFR #CNHM05-6090YB-35 1/2HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,567.42/each

Specifications

Dimensions

  • Case Size
    6090
  • Ratio
    35:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA067319
  • Max Input Horsepower
    0.5 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    35:1
  • Series
    Cyclo 6000

Overview

Mfr description
PA067319 CNHM05-6090YB-35 1/2HP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought