Motion
PA067719 CNHM05-6095YA-51 1/2HP

SUMITOMO DRIVE TECH
PA067719 CNHM05-6095YA-51 1/2HP

51:1 Reduction, 51:1 Ratio, Foot Mount
MI ITEM #10480475
MFR #PA067719 CNHM05-6095YA-51 1/2HP
Your Price$1,442.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA067719 CNHM05-6095YA-51 1/2HP

51:1 Reduction, 51:1 Ratio, Foot Mount
MI ITEM #10480475
MFR #PA067719 CNHM05-6095YA-51 1/2HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,442.28/each(List $1,730.74)

Overview

Mfr description
PA067719 CNHM05-6095YA-51 1/2HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    51:1
  • Actual Ratio
    51:1
  • Reduction
    51:1
  • Mounting
    Foot Mount
  • Case Size
    6095
  • Maximum Output RPM
    34.3 rpm
  • Max Input Horsepower
    0.5 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    51:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text