Overview
Mfr description
PA067912 CNVJ-6125Y-87 145TC
Specifications
- Reducer TypeCycloidal
- Ratio87:1
- Actual Ratio87:1
- Input TypeC-Face
- MountingFoot Mount
- NEMA / IEC Frame Size145TC
- Case Size6125Y
- Nominal Ratio87:1
- SeriesCyclo 6000
- Output Bore TypeKeyed Solid Shaft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data