Motion
PA068181 CNHX-6090Y-21 56C

SUMITOMO DRIVE TECH
PA068181 CNHX-6090Y-21 56C

21:1 Reduction, 21:1 Ratio, Foot Mount
MI ITEM #10480499
MFR #PA068181 CNHX-6090Y-21 56C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA068181 CNHX-6090Y-21 56C

21:1 Reduction, 21:1 Ratio, Foot Mount
MI ITEM #10480499
MFR #PA068181 CNHX-6090Y-21 56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PA068181 CNHX-6090Y-21 56C

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    21:1
  • Ratio
    21:1
  • Reduction
    21:1
  • NEMA / IEC Frame Size
    56C
  • Mounting
    Foot Mount
  • Case Size
    6090
  • Maximum Output Torque
    68200 N-m;603620
  • Max Input Horsepower
    200 hp
  • Input Style
    NEMA C-Face
  • Standards Met
    AGMA
  • Series
    Cyclo 6000
  • Nominal Ratio
    21:1
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text