Overview
Mfr description
PA068405 CNHX-6120Y-71 56C
Specifications
- Reducer TypeCycloidal
- Ratio71:1
- Actual Ratio71:1
- Reduction71:1
- MountingFoot Mount
- NEMA / IEC Frame Size56C
- Nominal Ratio71:1
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data