Motion
CNHM03-6105DAYB-174 1/3HP

SUMITOMO DRIVE TECH
CNHM03-6105DAYB-174 1/3HP

174:1 Reduction, 174:1 Ratio, Foot Mount
Mi Item #10480525
MFR #CNHM03-6105DAYB-174 1/3HP
Price$3,367.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM03-6105DAYB-174 1/3HP

174:1 Reduction, 174:1 Ratio, Foot Mount
Mi Item #10480525
MFR #CNHM03-6105DAYB-174 1/3HP

Mfr description
PA068513 CNHM03-6105DAYB-174 1/3HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,367.27/each

Specifications

Dimensions

  • Ratio
    174:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA068513
  • Max Input Horsepower
    0.25 kW;0.33 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    174:1
  • Series
    Cyclo 6000
  • Thermal Horsepower Rating
    0.33 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)