Overview
Mfr description
PA068851 CNVX-6105Y-25(143TC)
Specifications
- Reducer TypeCycloidal
- Ratio25:1
- Actual Ratio25:1
- Input TypeC-Face
- Reduction25:1
- MountingFoot Mount
- NEMA / IEC Frame Size143TC
- Nominal Ratio25:1
- SeriesCyclo 6000
- Output Bore TypeSolid shaft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data