Motion
CNHM05-6105YA-87 1/2HP

SUMITOMO DRIVE TECH
CNHM05-6105YA-87 1/2HP

87:1 Reduction, 87:1 Ratio, Foot Mount
MI ITEM #10480541
MFR #CNHM05-6105YA-87 1/2HP
Price$1,862.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM05-6105YA-87 1/2HP

87:1 Reduction, 87:1 Ratio, Foot Mount
MI ITEM #10480541
MFR #CNHM05-6105YA-87 1/2HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,862.67/each

Specifications

Dimensions

  • Case Size
    6105YA
  • Ratio
    87:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA068900
  • Max Input Horsepower
    0.37 kW;0.5 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    87:1
  • Series
    Cyclo 6000

Overview

Mfr description
PA068900 CNHM05-6105YA-87 1/2HP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought