Motion
CHHJ-6175Y-35 213TC

SUMITOMO DRIVE TECH
CHHJ-6175Y-35 213TC

Inline Speed Reducer - Single Reduction, 35:1 Ratio, C-Face Input Type, 1-3/8 in Input Size, 2-3/4 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #10480556
MFR #CHHJ-6175Y-35 213TC
Price$10,814.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHJ-6175Y-35 213TC

Inline Speed Reducer - Single Reduction, 35:1 Ratio, C-Face Input Type, 1-3/8 in Input Size, 2-3/4 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #10480556
MFR #CHHJ-6175Y-35 213TC

Mfr description
PA069513 CHHJ-6175Y-35 213TC
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,814.80/each

Specifications

Dimensions

  • Case Size
    6175Y
  • Housing Height
    16.89 in
  • Input Size
    1-3/8 in
  • Manufacturer Reducer Size
    6175
  • Maximum Output Torque
    24200.73959501462
  • NEMA / IEC Frame Size
    213TC
  • Output Shaft Diameter
    2-3/4 in
  • Ratio
    35:1

Details

  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    PA069513
  • Max Input Horsepower
    20.200 hp @ 1750 rpm
  • Mounting
    Foot Mount
  • Output Bore Type
    Hollow Shaft
  • Overhung Load Capacity
    4349.25 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)